9 ft Patio Umbella, aluminum, fiberglass ribs, outdoor, Buttercup
- Mfr # UM840-00 5438 Buttercup
- Zoro # G623526038
product price:Â
$
714.99
/ea
Key Features
Outside Diameter
108 in
Fabric Material
Solution Dyed Acrylic Outdoor Performance Fabric
Size
9 ft
Canopy Shape
Octagon
Height
101.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UM840-00 5438 Buttercup
- Zoro #
- G623526038
- UPC #
- 199075127191
- Country of Origin
- China
- Item
- Umbrella
- Fabric Material
- Solution Dyed Acrylic Outdoor Performance Fabric
- Canopy Shape
- Octagon
- Color
- Buttercup
- Frame Material
- Aluminum
- Pole Material
- Aluminum
- Finish
- Bronze
Dimensions
- Outside Diameter
- 108 in
- Size
- 9 ft
- Height
- 101.2 in
Description
Engineered for both residential and commercial environments, the FLEX umbrella by Treasure Garden combines exceptional durability with versatile design. Its core strength lies in a robust 40mm aluminum pole, and increased wall thickness. Coupled with the highly demanded fiberglass ribs, this umbrella is built to withstand the elements. The FLEX significantly surpasses industry standards, setting it apart from traditional auto tilt umbrellas. Minimum base weight 50 lbs.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.