Shop TREASURE GARDEN

9 ft Patio Umbella, aluminum, fiberglass ribs, outdoor, Granite

  • Mfr # UM840-09 5402 Granite
  • Zoro # G523526091

product price: 
$
714.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Finish
Black
Color
Granite
Pole Material
Aluminum
Frame Material
Aluminum
Outside Diameter
108 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UM840-09 5402 Granite
Zoro #
G523526091
UPC #
199075127184
Country of Origin
China

Dimensions

Outside Diameter
108 in
Height
101.2 in
Size
9 ft

Details

Finish
Black
Color
Granite
Pole Material
Aluminum
Frame Material
Aluminum
Item
Umbrella
Canopy Shape
Octagon
Fabric Material
Solution Dyed Acrylic Outdoor Performance Fabric

Description

Engineered for both residential and commercial environments, the FLEX umbrella by Treasure Garden combines exceptional durability with versatile design. Its core strength lies in a robust 40mm aluminum pole, and increased wall thickness. Coupled with the highly demanded fiberglass ribs, this umbrella is built to withstand the elements. The FLEX significantly surpasses industry standards, setting it apart from traditional auto tilt umbrellas. Minimum base weight 50 lbs.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.