Codling Moth Traps
- Mfr # 4111-25
- Zoro # G802710661
product price:Â
$
11.55
/ea
Key Features
Overall Length
3.5
Outside Diameter
0.01
Overall Height
0.2
Overall Width
2.6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4111-25
- Zoro #
- G802710661
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 3.5
- Outside Diameter
- 0.01
- Overall Height
- 0.2
- Overall Width
- 2.6
Description
Trece Codling moth lure lasts 3X as long as standard lures! The CML2 lure lasts 12 weeks versus four weeks for the standard CM lure. NOTE: Insect traps and lures provide an early warning system to detect adult insect emergence. They are not intended to reduce the insect population.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.