Shop TRECE
See all product information
Create Account
Pherocon II Trap
- Mfr # 3311-00
- Zoro # G705473717
product price:Â
$
6.39
/ea
Sold in multiples of 2 for
$12.78
Key Features
Overall Width
5.5
Overall Length
8.5
Overall Height
0.7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3311-00
- Zoro #
- G705473717
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 5.5
- Overall Length
- 8.5
- Overall Height
- 0.7
Description
Diamond-style, pre-stickied, disposable white paper insect trap folds to 6"L x 5"W. Four 6"L x 3"W sticky panels, no grid. Includes one wire tie. Lures not included.
NOTE: Insect traps and lures provide an early warning system to detect adult insect emergence. They are not intended to reduce the insect population.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.