Zoro Homepage

Pherocon Unbaited AM Yellow Sticky Traps, PK25

  • Mfr # 3306-00 GE

  • Zoro # G105473775


product price: $67.05
/pk 25, $2.68/ea

Key Features

Overall Width
5.5
Overall Length
9
Overall Height
3.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3306-00 GE
Zoro #
G105473775
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
5.5
Overall Length
9
Overall Height
3.1

Description

These Unbaited Pherocon AM Yellow Sticky Traps provide effective pest monitoring for pear psylla, corn rootworm, flea beetles, pear thrips, greenhouse whitefly, walnut husk fly, fungus gnats and aphids. Replace every 2-3 weeks. NOTE: Insect traps and lures provide an early warning system to detect adult insect emergence. They are not intended to reduce the insect population.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.