Zoro Homepage

Redbanded Leafroller Lure

  • Mfr # 3103-25

  • Zoro # G302710697


product price: $2.99
/ea
Sold in multiples of 3 for $8.97

Key Features

Weight
0.11
Overall Length
5
Overall Width
2
Overall Height
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3103-25
Zoro #
G302710697
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5
Overall Width
2
Overall Height
1.5

Details

Weight
0.11

Description

Rubber septa with insect pheromones used for monitoring. Any unused lures may be stored in the freezer for the following season.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.