Zoro Homepage

Overboots, Plain Toe, 12 in Height, Snap Tab Closure, Block-Tread Sole, Black, L/XL

  • Mfr # 14855

  • Zoro # G9040315


product price: $79.89
/pr
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
Yes
Footwear Closure Type
Snap Tab
Footwear Sole Pattern
Block-Tread
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14855
Zoro #
G9040315
UPC #
790990148553
Country of Origin
United States

Dimensions

Size
L/XL
Height
12"
Boot Height
12 in
Fits Shoe Size
12 to 13

Details

Item
Overboots
Color
Black
Toe Type
Plain
Waterproof
Yes
Footwear Closure Type
Snap Tab
Footwear Sole Pattern
Block-Tread
Gender
Men's
Rubber Boot Style
Mid-Calf
Resists
Mild and Moderate Chemicals, Slips
Metatarsal Guard
No
Outsole Material
Rubber
Closure Type
Pull On
Predominant Footwear Color
Black
Upper Material
Rubber
Midsole Material
Rubber
Style Number
148
Typical Overboot/Overshoe Application
Moderate Chemical Resistant
Series
148
Shoe Style
Mid-Calf
Insulated
No
Completely Non Metallic
Yes
Ninety Degree Heel
No
Static Dissipative
No
Electrical Hazard Rated
No
Shank Material
Rubber
Features
No Right/No Left, Tear Resistant
Puncture Resistant Insole
No
Oil Resisting Sole
No
Footwear Brand
TREDS OVERBOOTS
Footwear Closure
Pull-On with Snaps
Footwear Shank
Yes
Safety Criteria
Non-Metallic, Plain Toe, Waterproof
Footwear Application
Agriculture, Construction, Municipal Services

Description

Overboot, Mid-Calf, Footwear Sole Pattern Block-Tread, Toe Type Plain, Black, Fits Shoe Size 12 to 13, Style Number 148, Boot Height 12 in, Men's, Metatarsal Guard No, Size L/XL, Waterproof Yes, Upper Material Rubber, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.