Overboots, Plain Toe, 12 in Height, Snap Tab Closure, Block-Tread Sole, Black, M
Mfr # 14851
Zoro # G9040297
product price: $79.89
/pr
Free Shipping & Returns
Key Features
Color
Black
Toe Type
Plain
Waterproof
Yes
Footwear Closure Type
Snap Tab
Footwear Sole Pattern
Block-Tread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14851
Zoro #
G9040297
UPC #
790990148515
Country of Origin
United States
Dimensions
Size
M
Height
12"
Boot Height
12 in
Fits Shoe Size
8 to 10
Description
Overboot, Mid-Calf, Footwear Sole Pattern Block-Tread, Toe Type Plain, Black, Fits Shoe Size 8 to 10, Style Number 148, Boot Height 12 in, Men's, Metatarsal Guard No, Size M, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.