Overboots, Plain Toe, 12 in Height, Snap Tab Closure, Slip Resistant Sole, Black, 9 to 10
Mfr # 14856
Zoro # G3970539
product price: $83.66
/pr
Free Shipping & Returns
Key Features
Size
9 to 10
Color
Black
Toe Type
Plain
Waterproof
Yes
Footwear Closure Type
Snap Tab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14856
Zoro #
G3970539
UPC #
790990148560
Country of Origin
United States
Dimensions
Size
9 to 10
Boot Height
12 in
Fits Shoe Size
9 to 10
Details
Item
Overboots
Color
Black
Toe Type
Plain
Waterproof
Yes
Footwear Closure Type
Snap Tab
Footwear Sole Pattern
Slip Resistant
Gender
Men's
Rubber Boot Style
Mid-Calf
Shank Material
Rubber
Typical Overboot/Overshoe Application
Moderate Chemical Resistant
Toe Shape
Round
Outsole Material
Rubber
Resists
Certain Acids and Caustics, Fats, Oils, Hydrocarbons
Predominant Footwear Color
Black
Midsole Material
Rubber
Style Number
14856
Upper Material
Rubber
Metatarsal Guard
No
Shoe Style
Mid-Calf
Description
Overboots, Mid-Calf, Footwear Sole Pattern Slip Resistant, Toe Type Plain, Black, Fits Shoe Size 9 to 10, Style Number 14856, Boot Height 12 in, Men's, Metatarsal Guard No, Size 9 to 10, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.