Overboots, Plain Toe, 17 in Height, Snap Tab Closure, Block-Tread Sole, Black, M/L
Mfr # 17856
Zoro # G3970609
product price: $90.79
/pr
Free Shipping & Returns
Key Features
Size
M/L
Color
Black
Toe Type
Plain
Waterproof
Yes
Footwear Closure Type
Snap Tab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17856
Zoro #
G3970609
UPC #
790990178567
Country of Origin
United States
Dimensions
Size
M/L
Boot Height
17 in
Fits Shoe Size
9 to 10
Description
Overboot, Knee, Footwear Sole Pattern Block-Tread, Toe Type Not Applicable, Black, Fits Shoe Size 9 to 10, Style Number 178, Boot Height 17 in, Unisex, Metatarsal Guard No, Size M/L, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.