Zoro Homepage

Overboots, Plain Toe, 17 in Height, Snap Tab Closure, Block-Tread Sole, Black, XS

  • Mfr # 17859

  • Zoro # G9362726


product price: $82.89
/pr
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
Yes
Footwear Closure Type
Snap Tab
Footwear Sole Pattern
Block-Tread
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17859
Zoro #
G9362726
UPC #
790990178598
Country of Origin
United States

Dimensions

Size
XS
Height
17"
Boot Height
17 in
Fits Shoe Size
3 to 4

Details

Item
Overboots
Color
Black
Toe Type
Plain
Waterproof
Yes
Footwear Closure Type
Snap Tab
Footwear Sole Pattern
Block-Tread
Gender
Men's
Rubber Boot Style
Knee
Upper Material
Rubber
Predominant Footwear Color
Black
Midsole Material
Rubber
Closure Type
Pull On
Resists
Mild and Moderate Chemicals, Slips
Typical Overboot/Overshoe Application
Moderate Chemical Resistant
Metatarsal Guard
No
Outsole Material
Rubber
Style Number
178
Shank Material
Rubber
Features
No Right/No Left, Tear Resistant
Shoe Style
Knee
Footwear Closure
Pull-On with Snaps
Static Dissipative
No
Oil Resisting Sole
No
Insulated
No
Safety Criteria
Non-Metallic, Plain Toe, Waterproof
Footwear Application
Agriculture, Construction, Municipal Services
Electrical Hazard Rated
No
Ninety Degree Heel
No
Footwear Brand
TREDS OVERBOOTS
Completely Non Metallic
Yes
Puncture Resistant Insole
No
Footwear Shank
Yes
Series
178

Description

Overboot, Knee, Footwear Sole Pattern Block-Tread, Toe Type Not Applicable, Black, Fits Shoe Size 3 to 4, Style Number 178, Boot Height 17 in, Unisex, Metatarsal Guard No, Size XS, Waterproof Yes, Upper Material Rubber, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products