Zoro Homepage

Overboots, Plain Toe, Rubber, 12 in Height, Snap Tab Closure, Block-Tread Sole, Black, XS

  • Mfr # 14859

  • Zoro # G9362744


product price: $83.89
/pr
Free Shipping & Returns

Key Features

Color
Black
Material
Rubber
Toe Type
Plain
Waterproof
Yes
Footwear Closure Type
Snap Tab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14859
Zoro #
G9362744
UPC #
790990148591
Country of Origin
United States

Dimensions

Size
XS
Height
12"
Boot Height
12 in
Fits Shoe Size
3 to 4

Details

Item
Overboots
Color
Black
Material
Rubber
Toe Type
Plain
Waterproof
Yes
Footwear Closure Type
Snap Tab
Footwear Sole Pattern
Block-Tread
Gender
Men's
Rubber Boot Style
Mid-Calf
Predominant Footwear Color
Black
Resists
Mild and Moderate Chemicals, Slips
Upper Material
Rubber
Midsole Material
Rubber
Metatarsal Guard
No
Closure Type
Pull On
Outsole Material
Rubber
Typical Overboot/Overshoe Application
Moderate Chemical Resistant
Style Number
148
Shank Material
Rubber
Features
No Right/No Left, Tear Resistant
Shoe Style
Mid-Calf
Completely Non Metallic
Yes
Puncture Resistant Insole
No
Footwear Closure
Pull-On with Snaps
Static Dissipative
No
Footwear Application
Agriculture, Construction, Municipal Services
Footwear Brand
TREDS OVERBOOTS
Insulated
No
Oil Resisting Sole
No
Ninety Degree Heel
No
Footwear Shank
Yes
Safety Criteria
Non-Metallic, Plain Toe, Waterproof
Electrical Hazard Rated
No
Series
148

Description

Overboot, Mid-Calf, Footwear Sole Pattern Block-Tread, Toe Type Plain, Black, Fits Shoe Size 3 to 4, Style Number 148, Boot Height 12 in, Men's, Metatarsal Guard No, Size XS, Waterproof Yes, Upper Material Rubber, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.