Overshoes, Plain Toe, Rubber, 6 in Height, Snap Tab Closure, Block-Tread Sole, Black, XS

  • Mfr # 13859

  • Zoro # G9362771


product price: $56.39
/pr

Key Features

Color
Black
Material
Rubber
Toe Type
Plain
Waterproof
Yes
Footwear Closure Type
Snap Tab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13859
Zoro #
G9362771
UPC #
790990138592
Country of Origin
United States

Dimensions

Size
XS
Height
6"
Boot Height
6 in
Fits Shoe Size
3 to 4

Details

Item
Overshoes
Color
Black
Material
Rubber
Toe Type
Plain
Waterproof
Yes
Footwear Closure Type
Snap Tab
Footwear Sole Pattern
Block-Tread
Gender
Men's
Rubber Boot Style
Ankle
Predominant Footwear Color
Black
Outsole Material
Rubber
Upper Material
Rubber
Closure Type
Pull On
Style Number
138
Resists
Mild and Moderate Chemicals, Slips
Metatarsal Guard
No
Typical Overboot/Overshoe Application
Moderate Chemical Resistant
Midsole Material
Rubber
Features
No Right/No Left, Tear Resistant
Shank Material
Rubber
Shoe Style
Ankle
Insulated
No
Safety Criteria
Non-Metallic, Plain Toe, Waterproof
Completely Non Metallic
Yes
Footwear Application
Agriculture, Construction, Municipal Services
Static Dissipative
No
Footwear Closure
Pull-On with Snaps
Footwear Brand
TREDS OVERBOOTS
Puncture Resistant Insole
No
Electrical Hazard Rated
No
Footwear Shank
Yes
Oil Resisting Sole
No
Ninety Degree Heel
No
Series
138

Description

Overshoe, Ankle, Footwear Sole Pattern Block-Tread, Toe Type Not Applicable, Black, Fits Shoe Size 3 to 4, Style Number 138, Boot Height 6 in, Unisex, Metatarsal Guard No, Size XS, Waterproof Yes, Upper Material Rubber, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.