
Super Tough Slush Boots, Men's, Size 17 to 19 Fits Shoe, soft Toe, Black, Non-Slip Sole
Mfr # 17854
Zoro # G616494450
product price:Â $109.99
/ea
Sold in multiples of 12 for $1,319.88
Free Shipping & Returns
Key Features
Outsole Material
Natural Rubber
Toe Type
Soft Toe
Gender
Men's
Color
Black
Footwear Closure Type
Pull-On
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
17854
Zoro #
G616494450
UPC #
-
Country of Origin
United States
Dimensions
Fits Shoe Size
SZ 17 to 19
Details
Outsole Material
Natural Rubber
Toe Type
Soft Toe
Gender
Men's
Color
Black
Footwear Closure Type
Pull-On
Resists
Puncture, Tear, Slip, Mild and Moderate Chemical
Description
Treds slush boots series: super tough, men's gender, fits shoe size: SZ 17 to 19, soft toe, black, 17 in H, non-slip sole, pull-on closure, natural rubber upper and midsole, natural rubber outsole, resists: puncture, tear, slip, mild and moderate chemical.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.