
MRW 15 NTEP 304 Stainless Steel Washdown Food Scale 15lbs x 0.005lbs
Mfr # MRW 15 NTEP
Zoro # G021878319
product price: $357.99
/ea
Free Shipping & Returns
Key Features
Application Modes
Weighing
Material
Stainless Steel
Color
Silver
Weighing Surface Depth
10 in
Includes
Weigh Platter, Manual, AC Adaptor.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MRW 15 NTEP
Zoro #
G021878319
UPC #
850061811172
Country of Origin
China
Dimensions
Weighing Surface Depth
10 in
Weighing Surface Width
8.25 in
Details
Item
Scale
Application Modes
Weighing
Material
Stainless Steel
Color
Silver
Includes
Weigh Platter, Manual, AC Adaptor.
Capacity
15 lb
Description
Tree MRW 15 NTEP washdown scales offer mid resolution weighing. MRW scales have a 304 stainless steel pan and housing with an IP65 rating. They are designed with simplicity in mind. A backlit LCD display and simple 4 button keypad make them easy to operate for all experience levels. MRW scales have a counting function for counting parts. They can be powered by an AC adapter for continuous use or with 6 AA batteries for portability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.