MRW 30 NTEP 304 Stainless Steel Washdown Food Scale 30lbs x 0.01lbs

  • Mfr # MRW 30 NTEP

  • Zoro # G721878374


product price: $373.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Weighing Surface Depth
10 in
Capacity
30 lb
Includes
Weigh Platter, Manual, AC Adaptor.
Weighing Surface Width
8.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRW 30 NTEP
Zoro #
G721878374
UPC #
850061811189
Country of Origin
China

Dimensions

Weighing Surface Depth
10 in
Weighing Surface Width
8.25 in

Details

Material
Stainless Steel
Capacity
30 lb
Item
Scale
Includes
Weigh Platter, Manual, AC Adaptor.
Application Modes
Weighing
Color
Silver

Description

Tree MRW 30 NTEP washdown scales offer mid resolution weighing. MRW scales have a 304 stainless steel pan and housing with an IP65 rating. They are designed with simplicity in mind. A backlit LCD display and simple 4 button keypad make them easy to operate for all experience levels. MRW scales have a counting function for counting parts. They can be powered by an AC adapter for continuous use or with 6 AA batteries for portability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.