Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

304 Stainless Steel Washdown Food Scale 3lbs x 0.001lbs

  • Mfr # MRW 3 NTEP

  • Zoro # G821878335


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Weighing Surface Depth
10 in
Color
Silver
Application Modes
Weighing
Includes
Weigh Platter, Manual, AC Adaptor.
Weighing Surface Width
8.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRW 3 NTEP
Zoro #
G821878335
UPC #
850061811158
Country of Origin
China

Dimensions

Weighing Surface Depth
10 in
Weighing Surface Width
8.25 in

Details

Item
Scale
Color
Silver
Application Modes
Weighing
Includes
Weigh Platter, Manual, AC Adaptor.
Material
Stainless Steel
Capacity
3 lb

Description

Tree MRW 3 NTEP washdown scales offer mid resolution weighing. MRW scales have a 304 stainless steel pan and housing with an IP65 rating. They are designed with simplicity in mind. A backlit LCD display and simple 4 button keypad make them easy to operate for all experience levels. MRW scales have a counting function for counting parts. They can be powered by an AC adapter for continuous use or with 6 AA batteries for portability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.