
MRW 6 NTEP 304 Stainless Steel Washdown Food Scale 6lbs x 0.002lbs
Mfr # MRW 6 NTEP
Zoro # G321878378
product price: $357.99
/ea
Free Shipping & Returns
Key Features
Includes
Weigh Platter, Manual, AC Adaptor.
Application Modes
Weighing
Capacity
6 lb
Material
Stainless Steel
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MRW 6 NTEP
Zoro #
G321878378
UPC #
850061811165
Country of Origin
China
Dimensions
Weighing Surface Depth
10 in
Weighing Surface Width
8.25 in
Details
Includes
Weigh Platter, Manual, AC Adaptor.
Item
Scale
Application Modes
Weighing
Capacity
6 lb
Material
Stainless Steel
Color
Silver
Description
Tree MRW 6 NTEP washdown scales offer mid resolution weighing. MRW scales have a 304 stainless steel pan and housing with an IP65 rating. They are designed with simplicity in mind. A backlit LCD display and simple 4 button keypad make them easy to operate for all experience levels. MRW scales have a counting function for counting parts. They can be powered by an AC adapter for continuous use or with 6 AA batteries for portability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.