
6 Volt 4.5Ah Rechargeable Sealed Lead Acid Battery, Replacement Batteries
Mfr # 6v 4.5Ah Lead-Acid Battery
Zoro # G621878412
product price:Â $40.59
/eaKey Features
Color
Black
Includes
Lead Acid Batttery
Application
Parts
Voltage - Batteries
6 V
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6v 4.5Ah Lead-Acid Battery
Zoro #
G621878412
UPC #
850061811417
Country of Origin
China
Details
Capacity
4500mAh
Item
Scale Part
Color
Black
Includes
Lead Acid Batttery
Application
Parts
Voltage - Batteries
6 V
Material
Plastic
Description
Power your devices with confidence using this 6V 4.5Ah Rechargeable Sealed Lead Acid (SLA) Battery. Engineered for long-lasting performance and reliability, this maintenance-free battery is a perfect replacement for a wide range of devices including emergency lighting systems, alarm panels, backup power supplies, toys, medical equipment, and more. Its sealed, spill-proof design allows for safe operation in any position, while its durable construction ensures resistance to vibration, shock, and temperature changes. Whether used in standby or cyclic applications, this SLA battery delivers consistent power and dependable performance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.