7.4v 1300mah Rechargeable Battery Lithium Li ion Batteries 7.4v Rechargeable Battery

  • Mfr # 7.4v 1300 Li Battery

  • Zoro # G821878380


product price:  $41.99
/ea

Key Features

Includes
Lithium Ion Battery
Application Modes
Parts
Capacity
1300mAh
Material
Plastic
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7.4v 1300 Li Battery
Zoro #
G821878380
UPC #
850061811387
Country of Origin
China

Details

Includes
Lithium Ion Battery
Application Modes
Parts
Capacity
1300mAh
Material
Plastic
Item
Scale Part
Color
Blue

Description

Get reliable, high-performance power in a compact package with this 7.4V 1300mAh Rechargeable Lithium-Ion (Li-ion) Battery. Designed for efficiency, safety, and portability, this battery is ideal for powering RC vehicles, drones, robotics, portable electronics, and custom DIY projects. Its high energy density and lightweight design provide extended run times without adding unnecessary bulk. Equipped with built-in protection circuitry, the battery safeguards against overcharging, over-discharging, and short circuits-ensuring stable and safe performance every time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.