7.4v 2200mah Rechargeable Battery Lithium Li ion Batteries 7.4v Rechargeable Battery

  • Mfr # 7.4v 2200 Li Battery

  • Zoro # G721878329


product price:  $41.99
/ea

Key Features

Material
Plastic
Color
Blue
Application Modes
Parts
Includes
Lithium Ion Battery
Capacity
2200mAh
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7.4v 2200 Li Battery
Zoro #
G721878329
UPC #
850061811394
Country of Origin
China

Details

Item
Scale Part
Material
Plastic
Color
Blue
Application Modes
Parts
Includes
Lithium Ion Battery
Capacity
2200mAh

Description

Power your devices with high-efficiency energy using this 7.4V 2200mAh Rechargeable Lithium-Ion Battery. Engineered for performance, safety, and long cycle life, this compact Li-ion battery delivers reliable power for a wide range of electronics, including RC vehicles, robotics, LED lighting systems, medical devices, and other portable equipment. Featuring a lightweight design and high energy density, it offers excellent run time and rechargeability. Built-in protection circuitry guards against overcharging, over-discharging, and short-circuiting, ensuring safe and stable operation.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.