Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8ft 12 Gauge Remo Replacement Scale Base Cable Cord

  • Mfr # Remo Cable

  • Zoro # G621878320


product price: $41.99
/ea

Key Features

Includes
Remo Cable
Application Modes
Parts
Material
Rubber
Width
0.5 in
Length
8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Remo Cable
Zoro #
G621878320
UPC #
850061811424
Country of Origin
China

Dimensions

Width
0.5 in
Length
8 ft
Height
0.5 in

Details

Includes
Remo Cable
Application Modes
Parts
Material
Rubber
Item
Scale Part
Color
Black

Description

Ensure accurate and uninterrupted performance of your weighing equipment with the REMO 8ft Replacement Scale Base Cable. Designed as a direct replacement for Remo industrial and commercial scales, this heavy-duty 12-gauge cable delivers reliable power and signal transmission between your scale base and display.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.