
Digital 14 X 16 400LB X 0.1LB
Mfr # LSS 400
Zoro # G421878384
product price: $156.99
/ea
Free Shipping & Returns
Key Features
Weighing Surface Depth
16 in
Scale Item
Scale
Material
Stainless Steel
Application Modes
Weighing
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LSS 400
Zoro #
G421878384
UPC #
855736005429
Country of Origin
China
Dimensions
Weighing Surface Depth
16 in
Weighing Surface Width
14 in
Details
Scale Item
Scale
Material
Stainless Steel
Application Modes
Weighing
Color
Silver
Scale Graduations
0.1 lb
Includes
Scale, Indicator, Manual, AC Adaptor.
Capacity
400 lb
Description
The Tree LSS 400 scale is a low profile bench scale that is only 1.5 inches tall. It has a 14" x 16" platform that is great for weighing packages or general weighing. The stainless steel platform allows for easy cleanup. For continuous use the Tree LSS 400 can be powered by the included AC power adapter or for portable applications use 6 AA batteries. The simplicity of the indicator makes it easy to use for all ages. It has a dedicated "Hold" key that allows the user to keep a weight displayed until the user presses the "Hold" key again.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.