Zoro Homepage

Tree DCT 110 Dual Counting Scale - 110lb x 0.002lb; 5lb x 0.001lb

  • Mfr # DCT 110

  • Zoro # G421878414


product price: $891.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCT 110
Zoro #
G421878414
UPC #
855736005634
Country of Origin
China

Description

The Tree DCT 110 Dual Counting Scale is one of a select few models in the scale industry that has two weighing platforms on one device, making this for all intents and purposes two counting scales in one. The smaller platform has a max capacity of 5 pounds with a high resolution of 0.001 pounds and the larger platform with a max capacity of 110 pounds and a resolution of 0.002 pounds. Featuring a 16 samples storage feature allows the DCT 110 to store material samples for easy and efficient recall. A large easy to read LED display gives the user no issues in identifying weight, unit weight, stability, total pieces, and the indication of low battery. The RS-232 and USB communication ports enable the DCT 110 to connect to external devices including a third base for weighing, printers, computers, and remote displays. These Tree DCT Series are high-quality electronic precision weighing machines designed not only for accurate weighing but also for component counting.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.