Emergency Shower Tester Kit, Metal, Plastic, PVC, Vinly, White, For Use With, Emergency Shower

  • Mfr # 14034-5G

  • Zoro # G916147056


product price:  $155.99
/ea
Free Shipping & Returns

Key Features

Accessory Type
Emergency Shower Tester Kit
Material
Metal, Plastic, PVC, Vinly
Color
White
Compatible Mfr Part Number
Compatible with Series
Bradley, Guardian Equipment, HAWS, Hughes Safety
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14034-5G
Zoro #
G916147056
UPC #
00198715113068
Country of Origin
United States

Details

Accessory Type
Emergency Shower Tester Kit
Material
Metal, Plastic, PVC, Vinly
Color
White
Compatible Mfr Part Number
Compatible with Series
Bradley, Guardian Equipment, HAWS, Hughes Safety
Includes
Connector, Metal Ring, Plastic 5 gallon Bucket, PVC Pipe, Vinyl Funnel
Item
Emergency Shower Tester Kit
Features
Self Storage
For Use With
Emergency Shower

Description

Emergency Shower Tester Kit, Accessory Type Emergency Shower Tester Kit, Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.