Zoro Homepage

Glass Disposal Box

  • Mfr # 17-729SR

  • Zoro # G914595088


product price: $15.79
/ea

Key Features

Height
10 in
Length
8 in
Width/Diameter
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17-729SR
Zoro #
G914595088
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Length
8 in
Width/Diameter
8"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.