Zoro Homepage

High Precision Laboratory Balance, 10000 g x 0.1 g

  • Mfr # HRB-XG 10001

  • Zoro # G221878379


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Capacity
10000 g
Housing Material
ABS Plastic
Includes
Scale, Weigh Platter, Manual, AC Adaptor.
Scale Readability
0.1 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HRB-XG 10001
Zoro #
G221878379
UPC #
859355006676
Country of Origin
China

Details

Capacity
10000 g
Housing Material
ABS Plastic
Includes
Scale, Weigh Platter, Manual, AC Adaptor.
Scale Readability
0.1 g

Description

Tree presents a competitive high precision system to the weights and measures market. The HRB-XG Series is a balance equipped with a front and back LCD display for high visibility. A simple keypad designed for ease of use. A wide variety of weighing units ensures that you can accurately measure the weight you need for your specific application. The large pan and counting function provide the HRB-XG with an edge for parts counting. The RS232 and USB interface supports connections to computers, printers, and other devices. The selectable features menu allows for the ability of turning on and off unit conversions and automatic shut off feature to save power when the scale is not in use. Powered by a rechargeable lithium-ion battery or the factory AC adapter.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.