Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Resolution Balance, 3100 G X 0.01 g

  • Mfr # HRB-XG 3102

  • Zoro # G721878404


product price: $509.99
/ea
Free Shipping & Returns

Key Features

Scale Readability
0.01 g
Housing Material
ABS Plastic
Includes
Scale, Weigh Platter, Manual, AC Adaptor.
Capacity
3100 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HRB-XG 3102
Zoro #
G721878404
UPC #
859355006652
Country of Origin
China

Details

Scale Readability
0.01 g
Housing Material
ABS Plastic
Includes
Scale, Weigh Platter, Manual, AC Adaptor.
Capacity
3100 g

Description

The Tree HRB-XG 3102 precision balance offer high resolution weighing at an economical price point. The large pan and counting function makes the HRB-XG perfect for parts counting applications. With a dual backlit LCD displays and a simple keypad make it easy to operate for all experience levels. The HRB-XG, balances are one of the most affordable, feature-packed high precision balances available on the market today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.