Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Resolution Balance with Removable Draft Shield - 120g x 0.001g

  • Mfr # HRB-XG 123

  • Zoro # G921878334


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Scale Readability
0.001 g
Housing Material
ABS Plastic
Includes
Scale, Draft Sheild, Manual, AC Adaptor.
Capacity
120 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HRB-XG 123
Zoro #
G921878334
UPC #
860009312968
Country of Origin
China

Details

Scale Readability
0.001 g
Housing Material
ABS Plastic
Includes
Scale, Draft Sheild, Manual, AC Adaptor.
Capacity
120 g

Description

Tree HRB-XG 123 is a precision weighing balance tailored for high performance laboratories boasting an impressive accuracy of 120g X 0.001g. The HRB-XG is packed with practical features designed for durability to withstand daily use in various industrial applications and educational venues. It features a completely “twist off” removable draft shield for easy cleaning, USB and RS232 ports, and dual LCD displays on the front and back allow for easy-to-read data. The HRB-XG 123 distinguishes itself from other balances because it is the most affordable, feature-packed, high precision balances available on the market today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.