
High Resolution Laboratory Balance with Removable Draft Shield, 310 G X 0.001 g
Mfr # HRB-XG 313
Zoro # G721878411
product price: $629.99
/ea
Free Shipping & Returns
Key Features
Capacity
310 g
Includes
Scale, Draft Sheild, Manual, AC Adaptor.
Scale Readability
0.001 g
Housing Material
ABS Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HRB-XG 313
Zoro #
G721878411
UPC #
859355006638
Country of Origin
China
Details
Capacity
310 g
Includes
Scale, Draft Sheild, Manual, AC Adaptor.
Scale Readability
0.001 g
Housing Material
ABS Plastic
Description
Tree HRB-XG 313 is a precision weighing balance tailored for high performance laboratories boasting an impressive accuracy of 310g X 0.001g. The HRB-XG is packed with practical features designed for durability to withstand daily use in various industrial applications and educational venues. It features a completely “twist off” removable draft shield for easy cleaning, USB and RS232 ports, and dual LCD displays on the front and back allow for easy-to-read data. The HRB-XG 313 distinguishes itself from other balances because it is the most competitive, feature-packed, high precision balances available on the market today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.