
Tree LCTx 110 Large Counting Scale, 110 lb X 0.002 lb
Mfr # LCTx 110
Zoro # G721878336
product price: $450.99
/ea
Free Shipping & Returns
Key Features
Material
ABS Plastic
Includes
Scale, Weigh Platter, Manual, AC Adaptor.
Weighing Surface Width
13.5 in
Capacity
110 lb
Scale Item
Scale
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LCTx 110
Zoro #
G721878336
UPC #
860009312951
Country of Origin
China
Dimensions
Weighing Surface Width
13.5 in
Weighing Surface Depth
13.75 in
Details
Material
ABS Plastic
Includes
Scale, Weigh Platter, Manual, AC Adaptor.
Capacity
110 lb
Scale Item
Scale
Application Modes
Counting / weighing
Scale Graduations
0.002 lb
Color
White
Description
Tree LCTx series is the improved generation of our Large Counting Scales. Redesigned with a more accurate 32-bit Analog to Digital processor and over 60,000 divisions. The LCTx 110 has a variety of attributes that make it suitable for many applications including small parts counting, packaging, and inventory counts. All our LCTx series offer a high/low check weighing feature with an optional audible alarm raising efficiency for precise and accurate counting. The LCTx large LCD display is easy to read. Our LCTx includes all data such as total weight, unit weight and piece count in one clear viewing window. Components such as the adjustable feet, leveling bubble, a rechargeable lithium-ion battery or AC power supply. These components help improve portability and continuous use in most locations. The LCTx 110 has a large weighing pan measuring 9" x 13.25”. This larger platform helps you have more real estate to place larger objects or containers to allow you to start you’re weighing or counting needs.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.