
Large Drum Scale, 2000 lb x 0.5 lb
Mfr # LDS
Zoro # G621878337
product price: $1,624.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Scale Item
Scale
Capacity
2000 lb
Application Modes
Weighing
Weighing Surface Width
42.5 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LDS
Zoro #
G621878337
UPC #
855736005436
Country of Origin
China
Dimensions
Weighing Surface Width
42.5 in
Weighing Surface Depth
39.5 in
Details
Scale Item
Scale
Capacity
2000 lb
Application Modes
Weighing
Material
Stainless Steel
Includes
Scale, Indicator, Manual, AC Adaptor.
Color
Black
Description
Tree LDS 2000 is a large drum scale is a specialized weighing device that was designed to accurately measure the weight of drums, barrels, or other cylindrical containers. This scale is commonly used in industrial and commercial settings. The LDS is made of durable material with the intentions of everyday use.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.