Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Large Veterinary Scale, 700 lb X 0.2 lb

  • Mfr # LVS-S 700

  • Zoro # G821878373


product price: $1,287.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Item - Bathroom and Medical Scales
Scale
Includes
Scale, Indicator, Wall Mount, Mounting Hardware, Manual, AC Adaptor
Weighing Surface Depth
23 in
Capacity
700 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVS-S 700
Zoro #
G821878373
UPC #
859355006089
Country of Origin
China

Dimensions

Weighing Surface Depth
23 in
Weighing Surface Width
43.75 in

Details

Color
Silver
Item - Bathroom and Medical Scales
Scale
Includes
Scale, Indicator, Wall Mount, Mounting Hardware, Manual, AC Adaptor
Capacity
700 lb
Platform Material
Stainless Steel
Application Modes
Weighing

Description

LW Measurements offers you our stowaway vet scale. If you are limited on space or don’t use a scale that often. This stowaway scale is the model for you. The LVS-S 700 has a 37′′ x 20′′ stainless steel platform. Its 700 lbs. capacity with the readability of 0.2 lbs. is perfect for a wide range of animals big and small. The scale is mounted onto the wall. When not in use the platform folds up for easy out of the way storage. When you need to use the scale it folds down and ready to be used. The LVS-S includes an easy to use indicator for all ages, non-slip mat for the animal’s safety and comfortability, and comes pre-calibrated from the factory for out of the box for right away use.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.