Zoro Homepage

Tree PIZA 12 LB Bench Food Scale, 12 LB X 0.002 LB, NSF Certified

  • Mfr # PIZA 12

  • Zoro # G321878361


product price: $405.99
/ea
Free Shipping & Returns

Key Features

Includes
Indicator, Foot Pedal, Manual, AC Adaptor.
Weighing Surface Depth
12.5 in
Material
Stainless Steel
Color
Silver
Weighing Surface Width
12.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PIZA 12
Zoro #
G321878361
UPC #
855736005917
Country of Origin
China

Dimensions

Weighing Surface Depth
12.5 in
Weighing Surface Width
12.75 in

Details

Item
Scale
Includes
Indicator, Foot Pedal, Manual, AC Adaptor.
Material
Stainless Steel
Color
Silver
Application Modes
Weighing
Scale Graduations
0.002 lb
Connectivity
Wired
Capacity
12 lb

Description

The Tree PIZA 12 bench scale is NSF Certified and includes a foot pedal that operates as the "Zero" key. It has a 12.4" x 12.7" platform that is great for weighing food items or general weighing. An included foot pedal "zero" key allows the user to zero the scale without pressing the keypad on the weight display. This lowers the risk of contamination in environments where food safety is important. For continuous use, PIZA food scales can be powered by the included AC power adapter or 6 AA batteries. The 5-button keypad keeps operation of the scale simple. It has a dedicated "Hold" key that allows the user to keep a weight displayed as long as needed.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.