
Tree PIZA 25 LB Bench Food Scale, 25 LB X 0.005 LB, NSF Certified
Mfr # PIZA 25
Zoro # G721878343
product price: $446.99
/ea
Free Shipping & Returns
Key Features
Weighing Surface Depth
12.5 in
Material
Stainless Steel
Includes
Indicator, Foot Pedal, Manual, AC Adaptor.
Weighing Surface Width
12.75 in
Connectivity
Wired
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PIZA 25
Zoro #
G721878343
UPC #
855736005924
Country of Origin
China
Dimensions
Weighing Surface Depth
12.5 in
Weighing Surface Width
12.75 in
Details
Item
Scale
Material
Stainless Steel
Includes
Indicator, Foot Pedal, Manual, AC Adaptor.
Connectivity
Wired
Capacity
25 lb
Application Modes
Weighing
Color
Silver
Scale Graduations
0.005 lb
Description
The Tree PIZA 25 bench scale is NSF Certified and includes a foot pedal that operates as the "Zero" key. It has a 12.4" x 12.7" platform that is great for weighing food items or general weighing. An included foot pedal "zero" key allows the user to zero the scale without pressing the keypad on the weight display. This lowers the risk of contamination in environments where food safety is important. For continuous use, PIZA food scales can be powered by the included AC power adapter or 6 AA batteries. The 5-button keypad keeps operation of the scale simple. It has a dedicated "Hold" key that allows the user to keep a weight displayed as long as needed.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.