Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LC-VS 400 Replacement Rubber Mat 38 1/4" x 20" x 1/8"

  • Mfr # LC-VS 400 Mat

  • Zoro # G921878372


product price: $50.39
/ea

Key Features

Includes
Rubber Mat
Material
Rubber
Height
1/8 in
Color
Black
Length
38-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC-VS 400 Mat
Zoro #
G921878372
UPC #
850061811363
Country of Origin
China

Dimensions

Height
1/8 in
Length
38-1/4 in
Width
20 in

Details

Includes
Rubber Mat
Material
Rubber
Color
Black
Application Modes
Parts
Item
Scale Part

Description

Extend the life and performance of your LC-VS 400 scale with this precision-fit Replacement Rubber Mat. Measuring 38 1/4" x 20" x 1/8", this heavy-duty mat is designed to provide a secure, non-slip surface for weighing operations-ensuring safety, accuracy, and equipment protection in veterinary, medical, industrial, and agricultural environments. Crafted from durable, high-traction rubber, this mat resists wear, reduces vibration, and helps protect the scale’s surface from damage during everyday use. It's easy to install and clean, making it a practical replacement solution for worn or damaged scale mats.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.