
LSS-200 Shipping Scale, 200 lb x 0.05 lb
Mfr # LSS 200
Zoro # G416545895
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Weighing Surface Depth
16 in
Material
Stainless Steel
Color
Silver
Application Modes
Weighing
Scale Item
Scale
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LSS 200
Zoro #
G416545895
UPC #
855736005412
Country of Origin
China
Dimensions
Weighing Surface Depth
16 in
Weighing Surface Width
14 in
Details
Material
Stainless Steel
Color
Silver
Application Modes
Weighing
Scale Item
Scale
Scale Graduations
0.05 lb
Includes
Scale, Indicator, Manual, AC Adaptor.
Capacity
200 lb
Description
The Tree LSS 200 scale is a low profile bench scale that is only 1.5 inches tall. It has a 14 x 16 platform that is great for weighing packages or general weighing. The stainless steel platform allows for easy cleanup. For continuous use the Tree LSS 200 can be powered by the included AC power adapter or for portable applications use 6 AA batteries. The simplicity of the indicator makes it easy to use for all ages. It has a dedicated Hold key that allows the user to keep a weight displayed until the user presses the Hold key again.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.