
LWC-HR 1000 Wheelchair Scale, 1,000 lb x 0.2 lb
Mfr # LWC 1000 HR
Zoro # G921878396
product price: $1,758.99
/eaKey Features
Application Modes
Weighing
Weighing Surface Depth
39.5 in
Item - Bathroom and Medical Scales
Scale
Platform Material
Stainless Steel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LWC 1000 HR
Zoro #
G921878396
UPC #
859355006720
Country of Origin
China
Dimensions
Weighing Surface Depth
39.5 in
Weighing Surface Width
42.5 in
Details
Application Modes
Weighing
Item - Bathroom and Medical Scales
Scale
Platform Material
Stainless Steel
Color
Black
Includes
Scale, Indicator,Hardware, Manual, AC Adaptor.
Capacity
1000 lb
Description
The Tree extra-large and heavy duty LWC-HR 1000 medical wheelchair scale with handrails is designed for both wheelchair and bariatric stand-up scale. With a platform of 37.8” x 39.4” which is the largest in the class with a capacity of 1000lb x 0.2lb or (5000 divisions). It comes standard with built-in ramps for easy wheelchair entry.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.