Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MID Counting Scale - 16 lb Capacity, 0.0005 lb

  • Mfr # MCT 16 Plus

  • Zoro # G821878342


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Application Modes
Counting / weighing
Scale Graduations
0.0005 lb
Material
ABS Plastic
Includes
Scale, Weigh Platter, Manual, AC Adaptor.
Weighing Surface Width
10.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCT 16 Plus
Zoro #
G821878342
UPC #
855736005283
Country of Origin
China

Dimensions

Weighing Surface Width
10.25 in
Weighing Surface Depth
11.75 in

Details

Application Modes
Counting / weighing
Scale Graduations
0.0005 lb
Material
ABS Plastic
Includes
Scale, Weigh Platter, Manual, AC Adaptor.
Scale Item
Scale
Color
White
Capacity
16 lb

Description

The Tree MCT Plus Series medium counting scales is a high-performance system engineered in a compact package. Full numeric keyboard counting scale at 16lb x 0.0005lb. Rugged, well made, and guaranteed to last. An easy to operate counting function that features our AnyCal calibration software and is powered by a 21-bit A/D processor. This provides the MCT with a vastly superior 2 million internal resolutions out doing most standard counting scales with the similar capacities that have internal resolutions of 600,000 or less. Portability and versatility allow the medium size design to exceed expectations and be convenient for the consumer. Paired with our rechargeable lithium battery, this enables our MCT to be placed anywhere and be used in any environment. The simple and intuitive keypad was created to be user friendly.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.