
TREE MCT 3 Plus MID Counting Scale - 3 lb Capacity, 0.0001 lb
Mfr # MCT 3 Plus
Zoro # G121878417
product price: $231.99
/ea
Free Shipping & Returns
Key Features
Application Modes
Counting / weighing
Capacity
3 lb
Weighing Surface Depth
11.75 in
Material
ABS Plastic
Includes
Scale, Weigh Platter, Manual, AC Adaptor.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MCT 3 Plus
Zoro #
G121878417
UPC #
855736005269
Country of Origin
China
Dimensions
Weighing Surface Depth
11.75 in
Weighing Surface Width
10.25 in
Details
Application Modes
Counting / weighing
Capacity
3 lb
Material
ABS Plastic
Includes
Scale, Weigh Platter, Manual, AC Adaptor.
Scale Item
Scale
Color
White
Scale Graduations
0.0001 lb
Description
The Tree MCT Plus Series medium counting scales is a high-performance system engineered in a compact package. Full numeric keyboard counting scale at 3lb x 0.0001lb. Rugged, well made and guaranteed to last. An easy to operate counting functions that features our AnyCal calibration software and is powered by a 21-bit A/D processor. This provides the MCT with a vastly superior 2 million internal resolutions out doing most standard counting scales with the similar capacities that have internal resolutions of 600,000 or less. Portability and versatility allow the medium size design to exceed expectations and be convenient for the consumer. Paired with our rechargeable lithium battery, this enables our MCT to be placed anywhere and be used in any environment. The simple and intuitive keypad was created to be user friendly allowing for more efficiency with less potential confusion.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.