
MRC-2000 Bluetooth Race Car Scale, 2000 LB X 0.2 LB
Mfr # MRC 2000
Zoro # G521878376
product price: $1,233.99
/ea
Free Shipping & Returns
Key Features
Pan Dimensions
12 in x 12 in
Includes
Indicator, Four Weighing Pads, AC Adaptor
Capacity
2000 lb
Weighing Surface Width
12 in
Scale Item
Scale
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MRC 2000
Zoro #
G521878376
UPC #
859355006201
Country of Origin
China
Dimensions
Pan Dimensions
12 in x 12 in
Weighing Surface Width
12 in
Weighing Surface Depth
12.75 in
Details
Includes
Indicator, Four Weighing Pads, AC Adaptor
Capacity
2000 lb
Scale Item
Scale
Material
Cast Steel
Color
Black
Application Modes
Weighing
Scale Graduations
0.2 lb
Description
Unleash the power of technology and precision with our Bluetooth Race Car Scale - the ultimate tool for fine-tuning your race car's performance. Designed for motorsport enthusiasts, mechanics, and teams, our scale offers cutting-edge features that elevate your racing experience to new heights. Take control of your race car's performance like never before with our MRC 2000. Embrace the future of motorsport technology, enhance your team's capabilities, and achieve the winning edge with accurate, real-time weight distribution insights. Step into the fast lane of innovation and excellence with our Bluetooth-enabled race car scale today.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.