
MRC Ramp
Mfr # MRC Ramp
Zoro # G221878324
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Width
14 in
Material
Cast Steel
Color
Black
Includes
Two Ramps, Mounting Hardware
Application Modes
Parts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MRC Ramp
Zoro #
G221878324
UPC #
859355006751
Country of Origin
China
Dimensions
Width
14 in
Length
20 in
Height
2 in
Details
Item
Scale Part
Material
Cast Steel
Color
Black
Includes
Two Ramps, Mounting Hardware
Application Modes
Parts
Description
The MRC Ramp is a high-performance access solution designed specifically for transporting and positioning race car scales and equipment with ease. Constructed from lightweight yet durable materials, it offers excellent strength without compromising portability. Its low-profile design ensures a smooth transition for precise scale placement, while non-slip surfaces and reinforced edges provide added safety and stability in fast-paced motorsport environments. Ideal for pit lanes, paddocks, and garage setups, the MRC Ramp is the perfect companion to the MRC 6500-delivering reliable performance when and where it matters most.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.