
Tree PIZA+ 25 NSF Certified Food Scale 25 LB x 0.005 LB Wireless
Mfr # PIZA+ 25
Zoro # G721878350
product price: $617.99
/ea
Free Shipping & Returns
Key Features
Scale Graduations
0.005 lb
Capacity
25 lb
Weighing Surface Depth
12.5 in
Weighing Surface Width
12.75 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PIZA+ 25
Zoro #
G721878350
UPC #
859355006775
Country of Origin
China
Dimensions
Weighing Surface Depth
12.5 in
Weighing Surface Width
12.75 in
Details
Scale Graduations
0.005 lb
Capacity
25 lb
Color
Silver
Includes
Indicator, Foot Pedal, Manual, AC Adaptor.
Material
Stainless Steel
Connectivity
Bluetooth
Item
Scale
Application Modes
Weighing
Description
The PIZA+ 25 Bench Scale is a Digital Pizza Making and Portion Control Scale for the food service industry. It has many mixing applications in Professional Kitchens. It is ideal for weighing pizza dough and an excellent cake baking scale. Weigh each ingredient separately as they are added. It has a Full Stainless Steal Top, middle and bottom.. Comes with IR tare function which allows scale to be operated hygienically without need to touch the display as food items - such as pizza toppings
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.