
Precision Balance with Removable Draft Shield 1200 g x 0.01 g
Mfr # HRB-XG 1202
Zoro # G321878330
product price: $499.99
/ea
Free Shipping & Returns
Key Features
Capacity
1200 g
Includes
Scale, Draft Sheild, Manual, AC Adaptor.
Scale Readability
0.01 g
Housing Material
ABS Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HRB-XG 1202
Zoro #
G321878330
UPC #
859355006645
Country of Origin
China
Details
Capacity
1200 g
Includes
Scale, Draft Sheild, Manual, AC Adaptor.
Scale Readability
0.01 g
Housing Material
ABS Plastic
Description
LW Measurments gladly brings you an economical solution to your high precision weighing needs with the HRB-XG Series. These balances utilize a dual backlit LCD displays and simple keypads for easier use and visibility. It supports 16 different weighing units, ensuring that you are able to collect the data you need for your specific application. To protect the accuracy of your measurements, this model includes a removable glass draft shield. The RS232 and USB interface support connections to PC, printers, and other devices. It also has a selectable automatic shut off feature to save power when the scale is not in use. This series is powered by a rechargeable battery and comes with a factory standard AC adapter.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.