
Remo to Remo RS-232 Cable 16ft RS232 Serial Cable Female to Female 9 Pin DB9 Cord
Mfr # Remo to Remo Cable
Zoro # G421878421
product price:Â $50.45
/eaKey Features
Material
Rubber
Application Modes
Parts
Includes
Remo to Remo Cable
Width
0.5 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
Remo to Remo Cable
Zoro #
G421878421
UPC #
850061811431
Country of Origin
China
Dimensions
Width
0.5 in
Length
16 ft
Height
0.5 in
Details
Item
Scale Part
Material
Rubber
Application Modes
Parts
Includes
Remo to Remo Cable
Color
Black
Description
Connect your serial devices with confidence using the Remo to Remo 16-foot RS-232 Serial Cable. Designed for reliable data communication, this durable DB9 female-to-female cable is ideal for connecting legacy hardware such as modems, printers, barcode scanners, CNC machines, industrial equipment, and more. With 9-pin connectors on both ends, this straight-through RS-232 cable ensures seamless communication between two serial devices. Its generous 16-foot length provides flexibility for extended-distance setups without compromising signal integrity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.