Zoro Homepage

Small Drum Scale, 1000 lb x 0.2 lb

  • Mfr # SDS

  • Zoro # G921878365


product price: $1,387.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Weighing Surface Width
39 in
Capacity
1000 lb
Application Modes
Weighing
Scale Item
Scale
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDS
Zoro #
G921878365
UPC #
859355006034
Country of Origin
China

Dimensions

Weighing Surface Width
39 in
Weighing Surface Depth
32.25 in

Details

Capacity
1000 lb
Application Modes
Weighing
Scale Item
Scale
Material
Stainless Steel
Color
Black
Includes
Scale, Indicator, Manual, AC Adaptor.

Description

Tree SDS 1000 Bench & Drum Scale, expertly designed for industrial and commercial applications where precision is paramount. This specialized scale is perfect for weighing drums, barrels, and other cylindrical containers, making it a crucial tool for businesses involved in manufacturing, shipping, and storage.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.