Zoro Homepage

Small Postal Scale - 35 lb x 0.1oz

  • Mfr # SPS 35

  • Zoro # G021878371


product price: $52.25
/ea

Key Features

Weighing Surface Depth
10.5 in
Capacity
35 lb
Weighing Surface Width
8.63 in
Application Modes
Weighing
Includes
Scale, Weigh Platter, Manual, AC Adaptor.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPS 35
Zoro #
G021878371
UPC #
855736005450
Country of Origin
China

Dimensions

Weighing Surface Depth
10.5 in
Weighing Surface Width
8.63 in

Details

Capacity
35 lb
Application Modes
Weighing
Includes
Scale, Weigh Platter, Manual, AC Adaptor.
Scale Graduations
0.1 oz
Color
Grey
Material
ABS Plastic
Scale Item
Scale

Description

Introducing our SPS 35 - a compact and efficient solution for all your postage and shipping needs. Whether you're a home-based business, online seller, or simply someone who frequently sends packages, our Small Postal Scale is designed to streamline the process and save you time and money. Simplify your postage and shipping process with our Small Postal Scale. Experience the convenience of accurate and efficient weight measurements, ensuring that your packages are properly weighed and ready to go. Say goodbye to guesswork and unnecessary expenses - embrace the power of precision with our Small Postal Scale.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.