Zoro Homepage

Tree FB-c1824 Stainless Steel Bench Scale, 18" X 24", 500 LB x 0.1 LB NTEP

  • Mfr # FB-c1824

  • Zoro # G321878415


product price: $637.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Steel
Scale Item
Scale
Application Modes
Weighing
Pan Dimensions
18 in x 24 in
Weighing Surface Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB-c1824
Zoro #
G321878415
UPC #
859355006539
Country of Origin
China

Dimensions

Pan Dimensions
18 in x 24 in
Weighing Surface Width
24 in
Weighing Surface Depth
18 in

Details

Material
Cast Steel
Scale Item
Scale
Application Modes
Weighing
Includes
Scale, Indicator, Weigh Platter, Manual, AC Adaptor.
Color
Silver
Scale Graduations
0.1 lb
Capacity
500 lb

Description

The Tree FB-c1824 Stainless Steel Bench Scale is the perfect solution for those in need of a high-quality, NTEP-approved weighing device. This scale is suitable for a wide range of applications, including general weighing, parts counting, and accumulation tasks. With a large 18" x 24" stainless steel weighing platform, this scale is built to last and withstand heavy use.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.