Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tree FB-w1824 Stainless Steel Bench Scale, 18" X 24", 500 LB x 0.1 LB NTEP

  • Mfr # FB-w1824

  • Zoro # G221878317


product price: $668.99
/ea
Free Shipping & Returns

Key Features

Scale Item
Scale
Includes
Scale, Indicator, Weigh Platter, Manual, AC Adaptor.
Material
Cast Steel
Scale Graduations
0.1 lb
Pan Dimensions
18 in x 24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB-w1824
Zoro #
G221878317
UPC #
859355006553
Country of Origin
China

Dimensions

Pan Dimensions
18 in x 24 in
Weighing Surface Depth
18 in
Weighing Surface Width
24 in

Details

Scale Item
Scale
Includes
Scale, Indicator, Weigh Platter, Manual, AC Adaptor.
Material
Cast Steel
Scale Graduations
0.1 lb
Capacity
500 lb
Application Modes
Weighing
Color
Silver

Description

The Tree FB-w1824 NTEP Bench Scale is the perfect solution for those in need of a high-quality, NTEP-approved weighing device. This scale is suitable for a wide range of applications, including general weighing, parts counting, and accumulation tasks. With a large 18" x 24" stainless steel weighing platform, this scale is built to last and withstand heavy use.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.