
Tree FBs-c1824 Stainless Steel Bench Scale 18" x 24", 500 LB x 0.1 LB, NTEP
Mfr # FBs-c1824
Zoro # G021878395
product price: $904.99
/ea
Free Shipping & Returns
Key Features
Capacity
500 lb
Weighing Surface Depth
18 in
Application Modes
Weighing
Color
Silver
Scale Item
Bench Scale
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FBs-c1824
Zoro #
G021878395
UPC #
859355006577
Country of Origin
China
Dimensions
Weighing Surface Depth
18 in
Pan Dimensions
18 in x 24 in
Weighing Surface Width
24 in
Details
Capacity
500 lb
Application Modes
Weighing
Color
Silver
Scale Item
Bench Scale
Includes
Scale, Indicator, Weigh Platter, Manual, AC Adaptor.
Material
Stainless Steel
Scale Graduations
0.1 lb
Description
The Tree FBs-c1824 Stainless Steel Bench Scale is the perfect solution for those in need of a high-quality, NTEP-approved weighing device. This scale is suitable for a wide range of applications, including general weighing, parts counting, and accumulation tasks. With a large 18" x 24" stainless steel weighing platform, this scale is built to last and withstand heavy use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.